ERIKS

ERIKS Rubber sheet SBR 70 NORMA 10000x1400x6

  • ERIKS:10017192
Image 1
Save to list

€116.55/ meterexcl. VAT

€141.03incl. VAT

60 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
SBR 70
Type
NORMA
Material
SBR
Thickness
6 mm
Length
10000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
70
Colour
Black
Compression set ISO
≤50 %
Tensile strength ISO
≥4 MPa
Temperature range
from -10 to 70 °C
Density
1.46 g/cm³
Elongation at break ISO
≥200 %