ERIKS

ERIKS Rubber sheet PVC 80 MIPOLAM 20000x1000x1

  • ERIKS:10016760
Image 1
Save to list

€39.00/ meterexcl. VAT

€47.19incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
PVC 80
Type
MIPOLAM
Material
PVC
Thickness
1 mm
Length
20000 mm
Width
1000 mm
Max. pressure
10 bar
Hardness
80
Colour
Yellow
Tensile strength ISO
≥16 MPa
Temperature range
from -15 to 50 °C
Density
1.22 g/cm³
Elongation at break ISO
≥340 %