

€56.70/ meterexcl. VAT
€68.61incl. VAT
59.161 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NR 65 |
Type | BLANCA |
Compound | 130101 |
Material | NR |
Thickness | 1 mm |
Length | 20000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 65 |
Colour | White |
Compression set ISO | ≤35 % |
Tensile strength ISO | ≥10 MPa |
Temperature range | from -45 to 80 °C |
Density | 1.4 g/cm³ |
Elongation at break ISO | ≥600 % |