

€465.68/ meterexcl. VAT
€563.47incl. VAT
15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NR 40 |
Type | LUNA PARA |
Material | NR |
Thickness | 10 mm |
Length | 5000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 40 |
Colour | Natural |
Compression set ISO | ≤25 % |
Tensile strength ISO | ≥18 MPa |
Temperature range | from -40 to 70 °C |
Density | 1.06 g/cm³ |
Elongation at break ISO | ≥600 % |