ERIKS

ERIKS Rubber sheet NR 40 LUNA PARA 10000x1400x1

  • ERIKS:10017261
Image 1
Save to list

€41.37/ meterexcl. VAT

€50.06incl. VAT

14.813 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NR 40
Type
LUNA PARA
Material
NR
Thickness
1 mm
Length
10000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
40
Colour
Natural
Compression set ISO
≤25 %
Tensile strength ISO
≥18 MPa
Temperature range
from -40 to 70 °C
Density
1.06 g/cm³
Elongation at break ISO
≥600 %