ERIKS

ERIKS Rubber sheet NBR 70 SUPERBA 20000x1400x1.5

  • ERIKS:10017238
Image 1
Save to list

€78.51/ meterexcl. VAT

€95.00incl. VAT

77.391 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 70
Type
SUPERBA
Material
NBR
Thickness
1.5 mm
Length
20000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
70
Colour
Black
Compression set ISO
≤40 %
Tensile strength ISO
≥10 MPa
Temperature range
from -20 to 80 °C
Density
1.49 g/cm³
Elongation at break ISO
≥330 %