ERIKS

ERIKS Rubber sheet NBR 65 OIL 10000x1400x4

  • ERIKS:10017203
Image 1
Save to list

€171.92/ meterexcl. VAT

€208.02incl. VAT

30 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 65
Type
OIL
Material
NBR/SBR
Thickness
4 mm
Length
10000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
65
Colour
Black
Compression set ISO
≤40 %
Tensile strength ISO
≥5 MPa
Temperature range
from -20 to 90 °C
Density
1.35 g/cm³
Elongation at break ISO
≥200 %