ERIKS

ERIKS Rubber sheet NBR 60 WHITE 135302 10000x1400x3

  • ERIKS:12699201
Image 1
Save to list

€179.76/ meterexcl. VAT

€217.51incl. VAT

Estimated delivery date - 30/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 60
Type
WHITE
Compound
135302
Material
NBR
Thickness
3 mm
Length
10000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
60
Colour
White
Compression set ISO
≤35 %
Tensile strength ISO
≥11 MPa
Surface finish
2 smooth sides
Temperature range
from -30 to 100 °C
Density
1.39 g/cm³
Elongation at break ISO
≥500 %