ERIKS

ERIKS Rubber sheet NBR 60 ORION/2 10000x1200x3

  • ERIKS:10017208
Image 1
Save to list

€429.52/ meterexcl. VAT

€519.72incl. VAT

20 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 60
Type
ORION
Material
NBR
Thickness
3 mm
Length
10000 mm
Width
1200 mm
Max. pressure
10 bar
Hardness
60
Colour
White
Number of inserts
2
Compression set ISO
≤35 %
Tensile strength ISO
≥11 MPa
Temperature range
from -30 to 100 °C
Density
1.39 g/cm³
Elongation at break ISO
≥500 %