
€314.40/ meterexcl. VAT
€380.42incl. VAT
30 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | MVQ 60 |
Type | SILICONE TRANSLUCENT |
Compound | 131410 |
Material | MVQ |
Thickness | 3 mm |
Length | 10000 mm |
Width | 1200 mm |
Max. pressure | 10 bar |
Hardness | 60 |
Colour | Transparent |
Compression set ISO | ≤35 % |
Tensile strength ISO | ≥6 MPa |
Surface finish | 2 smooth sides |
Temperature range | from -50 to 200 °C |
Density | 1.15 g/cm³ |
Elongation at break ISO | ≥350 % |