
€91.68/ meterexcl. VAT
€110.93incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | MVQ 60 |
Type | SILICONE RED |
Compound | 131410 |
Material | MVQ |
Thickness | 0.5 mm |
Length | 10000 mm |
Width | 1200 mm |
Max. pressure | 10 bar |
Hardness | 60 |
Colour | Red |
Compression set ISO | ≤13 % |
Tensile strength ISO | ≥10 MPa |
Surface finish | 2 smooth sides |
Temperature range | from -60 to 230 °C |
Density | 1.2 g/cm³ |
Elongation at break ISO | ≥400 % |