
€309.12/ meterexcl. VAT
€374.04incl. VAT
11.9 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | MVQ 60 |
Type | SILICONE BLUE |
Compound | 131402 |
Material | MVQ |
Thickness | 2 mm |
Length | 10000 mm |
Width | 1200 mm |
Max. pressure | 10 bar |
Hardness | 60 |
Colour | Blue |
Compression set ISO | ≤35 % |
Tensile strength ISO | ≥7 MPa |
Surface finish | 2 smooth sides |
Temperature range | from -50 to 200 °C |
Density | 1.19 g/cm³ |
Elongation at break ISO | ≥400 % |