ERIKS

ERIKS Rubber sheet FPM/FKM 75 10000x1000x2

  • ERIKS:10017253
Image 1
Save to list

€524.40/ meterexcl. VAT

€634.52incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
FPM/FKM 75
Material
FPM/FKM
Thickness
2 mm
Length
10000 mm
Width
1000 mm
Max. pressure
10 bar
Hardness
75
Colour
Black
Compression set ISO
≤45 %
Tensile strength ISO
≥9 MPa
Temperature range
from -10 to 225 °C
Density
1.99 g/cm³
Elongation at break ISO
≥180 %