

€390.40/ meterexcl. VAT
€472.38incl. VAT
38.816 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | FPM/FKM 75 |
Material | FPM/FKM |
Thickness | 1.5 mm |
Length | 10000 mm |
Width | 1000 mm |
Max. pressure | 10 bar |
Hardness | 75 |
Colour | Black |
Compression set ISO | ≤45 % |
Tensile strength ISO | ≥9 MPa |
Temperature range | from -10 to 225 °C |
Density | 1.99 g/cm³ |
Elongation at break ISO | ≥180 % |