

€510.72/ meterexcl. VAT
€617.97incl. VAT
20 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | EPDM 70 |
Type | BELGAQUA |
Material | EPDM |
Thickness | 8 mm |
Length | 5000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 70 |
Insert material | Nylon |
Colour | Black |
Number of inserts | 3 |
Compression set ISO | ≤30 % |
Tensile strength ISO | ≥7.3 MPa |
Temperature range | from -25 to 120 °C |
Density | 1.3 g/cm³ |
Elongation at break ISO | ≥300 % |