ERIKS

ERIKS Rubber sheet EPDM 70 131304 10000x1400x2

  • ERIKS:10017115
Image 1
Save to list

€91.06/ meterexcl. VAT

€110.18incl. VAT

46.34 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
EPDM 70
Compound
131304
Material
EPDM
Thickness
2 mm
Length
10000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
70
Colour
Black
Compression set ISO
≤35 %
Tensile strength ISO
≥7 MPa
Surface finish
2 smooth sides
Temperature range
from -40 to 100 °C
Density
1.3 g/cm³
Elongation at break ISO
≥250 %