

€68.32/ meterexcl. VAT
€82.67incl. VAT
43 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | EPDM 70 |
Compound | 131304 |
Material | EPDM |
Thickness | 1.5 mm |
Length | 10000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 70 |
Colour | Black |
Compression set ISO | ≤35 % |
Tensile strength ISO | ≥7 MPa |
Surface finish | 2 smooth sides |
Temperature range | from -40 to 100 °C |
Density | 1.3 g/cm³ |
Elongation at break ISO | ≥250 % |