
€366.80/ meterexcl. VAT
€443.83incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | EPDM 65 |
Type | GREEN EVO STAR |
Material | EPDM |
Thickness | 5 mm |
Length | 10000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 65 |
Colour | Black |
Compression set ISO | ≤35 % |
Tensile strength ISO | ≥9 MPa |
Temperature range | from -30 to 100 °C |
Density | 1.23 g/cm³ |
Elongation at break ISO | ≥450 % |