

€185.36/ meterexcl. VAT
€224.29incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | EPDM 60 |
Type | WHITE |
Compound | 131302 |
Material | EPDM |
Thickness | 2 mm |
Length | 20000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 60 |
Colour | White |
Compression set ISO | ≤40 % |
Tensile strength ISO | ≥8 MPa |
Surface finish | 2 smooth sides |
Temperature range | from -40 to 115 °C |
Density | 1.27 g/cm³ |
Elongation at break ISO | ≥350 % |