

€221.76/ meterexcl. VAT
€268.33incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | EPDM 60 |
Type | WHITE |
Compound | 131302 |
Material | EPDM |
Thickness | 8 mm |
Length | 10000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 60 |
Colour | White |
Compression set ISO | ≤40 % |
Tensile strength ISO | ≥8 MPa |
Surface finish | 2 smooth sides |
Temperature range | from -40 to 115 °C |
Density | 1.27 g/cm³ |
Elongation at break ISO | ≥350 % |