ERIKS

ERIKS Rubber sheet EPDM 60 WHITE 131302 10000x1400x4

  • ERIKS:11268710
Image 1
Save to list

€389.20/ meterexcl. VAT

€470.93incl. VAT

20 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
EPDM 60
Type
WHITE
Compound
131302
Material
EPDM
Thickness
4 mm
Length
10000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
60
Colour
White
Compression set ISO
≤40 %
Tensile strength ISO
≥8 MPa
Surface finish
2 smooth sides
Temperature range
from -40 to 115 °C
Density
1.27 g/cm³
Elongation at break ISO
≥350 %