ERIKS

ERIKS Rubber sheet EPDM 50 131307 10000x1400x5

  • ERIKS:11314384
Image 1
Save to list

€316.96/ meterexcl. VAT

€383.52incl. VAT

10.286 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
EPDM 50
Compound
131307
Material
EPDM
Thickness
5 mm
Length
10000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
50
Colour
Black
Compression set ISO
≤45 %
Tensile strength ISO
≥8 MPa
Surface finish
2 smooth sides
Temperature range
from -40 to 100 °C
Density
1.04 g/cm³
Elongation at break ISO
≥500 %