ERIKS

ERIKS Rubber sheet CSM 65 HYPALON 5000x1200x10

  • ERIKS:10017131
Image 1
Save to list

€1,231.20/ meterexcl. VAT

€1,489.75incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
CSM 65
Type
HYPALON
Material
CSM
Thickness
10 mm
Length
5000 mm
Width
1200 mm
Max. pressure
10 bar
Hardness
65
Colour
Black
Tensile strength ISO
≥8 MPa
Temperature range
from -30 to 120 °C
Density
1.4 g/cm³
Elongation at break ISO
≥300 %