

€523.20/ meterexcl. VAT
€633.07incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | CSM 65 |
Type | HYPALON |
Material | CSM |
Thickness | 5 mm |
Length | 10000 mm |
Width | 1200 mm |
Max. pressure | 10 bar |
Hardness | 65 |
Colour | Black |
Tensile strength ISO | ≥8 MPa |
Temperature range | from -30 to 120 °C |
Density | 1.4 g/cm³ |
Elongation at break ISO | ≥300 % |