ERIKS

ERIKS Rubber sheet CSM 65 HYPALON 10000x1200x2

  • ERIKS:10017127
Image 1
Save to list

€198.00/ meterexcl. VAT

€239.58incl. VAT

10 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
CSM 65
Type
HYPALON
Material
CSM
Thickness
2 mm
Length
10000 mm
Width
1200 mm
Max. pressure
10 bar
Hardness
65
Colour
Black
Tensile strength ISO
≥8 MPa
Temperature range
from -30 to 120 °C
Density
1.4 g/cm³
Elongation at break ISO
≥300 %