

€83.10/ meterexcl. VAT
€100.55incl. VAT
59.3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | CR/SBR 70 |
Type | NEOPRENE |
Compound | 131201 |
Material | CR/SBR |
Thickness | 3 mm |
Length | 10000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 70 |
Colour | Black |
Compression set ISO | ≤35 % |
Tensile strength ISO | ≥6 MPa |
Temperature range | from -20 to 100 °C |
Density | 1.45 g/cm³ |
Elongation at break ISO | ≥300 % |