ERIKS

ERIKS Rubber sheet CR/SBR 70 NEOPRENE/1 131201 15000x1400x1.5

  • ERIKS:10017160
Image 1
Save to list

€96.77/ meterexcl. VAT

€117.09incl. VAT

44 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
CR/SBR 70
Type
NEOPRENE
Compound
131201
Material
CR/SBR
Thickness
1.5 mm
Length
15000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
70
Insert material
Polyester
Colour
Black
Number of inserts
1
Compression set ISO
≤35 %
Tensile strength ISO
≥6 MPa
Temperature range
from -20 to 100 °C
Density
1.45 g/cm³
Elongation at break ISO
≥300 %