ERIKS

ERIKS Rubber sheet CR/SBR 65 NEOPRENE 642RV 131203 15000x1400x1.5

  • ERIKS:10017170
Image 1
Save to list

€48.05/ meterexcl. VAT

€58.14incl. VAT

Estimated delivery date - 19/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
CR/SBR 65
Type
NEOPRENE 642RV
Compound
131203
Material
CR/SBR
Thickness
1.5 mm
Length
15000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
65
Colour
Black
Compression set ISO
≤40 %
Tensile strength ISO
≥6 MPa
Surface finish
2 smooth sides
Temperature range
from -30 to 70 °C
Density
1.4 g/cm³
Elongation at break ISO
≥200 %