

€327.60/ meterexcl. VAT
€396.40incl. VAT
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | CR/SBR 40 |
Type | NEOPRENE |
Compound | 131202 |
Material | CR/SBR |
Thickness | 5 mm |
Length | 10000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 40 |
Colour | Black |
Compression set ISO | ≤40 % |
Tensile strength ISO | ≥4 MPa |
Temperature range | from -30 to 90 °C |
Density | 1.33 g/cm³ |
Elongation at break ISO | ≥450 % |