ERIKS

ERIKS Rubber sheet CR/SBR 40 NEOPRENE 131202 10000x1400x3

  • ERIKS:10017166
Image 1
Save to list

€173.60/ meterexcl. VAT

€210.06incl. VAT

29.855 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
CR/SBR 40
Type
NEOPRENE
Compound
131202
Material
CR/SBR
Thickness
3 mm
Length
10000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
40
Colour
Black
Compression set ISO
≤40 %
Tensile strength ISO
≥4 MPa
Temperature range
from -30 to 90 °C
Density
1.33 g/cm³
Elongation at break ISO
≥450 %