

€7.35/ meterexcl. VAT
€8.89incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 22/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Cellular rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Colour | Black |
Temperature range | from -30 to 90 °C |
Height | 15 mm |
Width | 30 mm |
Roll length | 10 m |