

€21.20/ meterexcl. VAT
€25.65incl. VAT
Sold per: 0.001Min. order: 0.001
143.07 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Red-brown |
Temperature range | from -60 to 200 °C |
Width | 35 mm |
Roll length | 25 m |