

€19.40/ meterexcl. VAT
€23.47incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 65 |
Colour | Grey |
Temperature range | from -35 to 90 °C |
Width | 25 mm |
Roll length | 50 m |