

€7.50/ meterexcl. VAT
€9.07incl. VAT
Sold per: 0.001Min. order: 0.001
805 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 65 |
Colour | Black |
Temperature range | from -35 to 120 °C |
Width | 30 mm |
Roll length | 10 m |