

€6.50/ meterexcl. VAT
€7.87incl. VAT
Sold per: 0.001Min. order: 0.001
593.2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 55 |
Colour | Grey |
Temperature range | from -35 to 120 °C |
Width | 15 mm |
Roll length | 100 m |