

€12.40/ meterexcl. VAT
€15.00incl. VAT
Sold per: 0.001Min. order: 0.001
502 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 65 |
Colour | Black |
Temperature range | from -40 to 90 °C |
Width | 28 mm |
Roll length | 50 m |