

€9.50/ meterexcl. VAT
€11.50incl. VAT
Sold per: 0.001Min. order: 0.001
237 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 55 |
Colour | Black |
Temperature range | from -40 to 90 °C |
Width | 20 mm |
Roll length | 40 m |