

€11.00/ meterexcl. VAT
€13.31incl. VAT
80 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Clamping profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 21 mm |
Width | 16 mm |
Roll length | 20 m |