ERIKS

ERIKS Rubber flange gasket NR 65 BLANCA PN6 DN10 3 EN 1514-1 IBC Raised face

  • ERIKS:12268773
Image 1
39x18
Save to list

€0.56/ pieceexcl. VAT

€0.68incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NR 65
Type
BLANCA
Compound
130101
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN10
Flange pressure stage
PN6
Outer Diameter
39 mm
Inner Diameter
18 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
NR
Hardness (Sh A)
65
Colour
White
Temperature range
from -45 to 80 °C
Max. pressure
10 bar
Density
1.4 g/cm³