ERIKS

ERIKS Rubber flange gasket NR 65 BLANCA PN10/40 DN15 3 EN 1514-1 IBC Raised face

  • ERIKS:11148976
Image 1
51x22
Save to list

€0.74/ pieceexcl. VAT

€0.90incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NR 65
Type
BLANCA
Compound
130101
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN15
Flange pressure stage
PN10/40
Outer Diameter
51 mm
Inner Diameter
22 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
NR
Hardness (Sh A)
65
Colour
White
Temperature range
from -45 to 80 °C
Max. pressure
10 bar
Density
1.4 g/cm³