ERIKS

ERIKS Rubber flange gasket NR 65 BLANCA 300/600lbs 1.1/4" 3 ASME B16.21 Raised face

  • ERIKS:14517271
Image 1
83x42
Save to list

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NR 65
Type
BLANCA
Compound
130101
Norm
ASME B16.21
Nominal diameter
1.1/4"
Flange pressure stage
300/600lbs
Outer Diameter
83 mm
Inner Diameter
42 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material
NR
Hardness (Sh A)
65
Colour
White
Temperature range
from -45 to 80 °C
Max. pressure
10 bar
Density
1.4 g/cm³