

€1.65/ pieceexcl. VAT
€2.00incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | NR 65 |
Type | BLANCA |
Compound | 130101 |
Norm | ASME B16.21 |
Nominal diameter | 1.1/2" |
Flange pressure stage | 300/600lbs |
Outer Diameter | 95 mm |
Inner Diameter | 48 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Material | NR |
Hardness (Sh A) | 65 |
Colour | White |
Temperature range | from -45 to 80 °C |
Max. pressure | 10 bar |
Density | 1.4 g/cm³ |