ERIKS

ERIKS Rubber flange gasket NR 65 BLANCA 150lbs 6" 3 ASME B16.21 Raised face

  • ERIKS:12158574
Image 1
222x168
Save to list

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NR 65
Type
BLANCA
Norm
ASME B16.21
Number of inserts
0
Nominal diameter
6"
Flange pressure stage
150lbs
Outer Diameter
222 mm
Inner Diameter
168 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material
NR
Hardness (Sh A)
65
Colour
White
Temperature range
from -45 to 80 °C
Max. pressure
10 bar
Density
1.4 g/cm³