ERIKS

ERIKS Rubber flange gasket NBR 70 SUPERBA PN6 DN80 3 EN 1514-1 IBC Raised face

  • ERIKS:12252789
Image 1
132x89
Save to list

€2.29/ pieceexcl. VAT

€2.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 70
Type
SUPERBA
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN80
Flange pressure stage
PN6
Outer Diameter
132 mm
Inner Diameter
89 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
NBR
Hardness (Sh A)
70
Colour
Black
Temperature range
from -20 to 80 °C
Max. pressure
10 bar
Density
1.49 g/cm³