ERIKS

ERIKS Rubber flange gasket NBR 70 SUPERBA PN25 DN200 3 EN 1514-1 IBC Raised face

  • ERIKS:14485901
Image 1
284x220
Save to list

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 70
Type
SUPERBA
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN200
Flange pressure stage
PN25
Outer Diameter
284 mm
Inner Diameter
220 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
NBR
Hardness (Sh A)
70
Colour
Black
Temperature range
from -20 to 80 °C
Max. pressure
10 bar
Density
1.49 g/cm³