ERIKS

ERIKS Rubber flange gasket NBR 70 SUPERBA PN16 DN500 3 EN 1514-1 IBC Raised face

  • ERIKS:12252815
Image 1
617x508
Save to list

€37.00/ pieceexcl. VAT

€44.77incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 70
Type
SUPERBA
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN500
Flange pressure stage
PN16
Outer Diameter
617 mm
Inner Diameter
508 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
NBR
Hardness (Sh A)
70
Colour
Black
Temperature range
from -20 to 80 °C
Max. pressure
10 bar
Density
1.49 g/cm³