ERIKS

ERIKS Rubber flange gasket NBR 70 SUPERBA 300/600lbs 1" 3 ASME B16.21 Raised face

  • ERIKS:11127792
Image 1
73x33
Save to list

€1.06/ pieceexcl. VAT

€1.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 70
Type
SUPERBA
Norm
ASME B16.21
Nominal diameter
1"
Flange pressure stage
300/600lbs
Outer Diameter
73 mm
Inner Diameter
33 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material
NBR
Hardness (Sh A)
70
Colour
Black
Temperature range
from -20 to 80 °C
Max. pressure
10 bar
Density
1.49 g/cm³