ERIKS

ERIKS Rubber flange gasket NBR 70 SUPERBA 150lbs 14" 3 ASME B16.21 Raised face

  • ERIKS:12252833
Image 1
451x356
Save to list

€20.80/ pieceexcl. VAT

€25.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
NBR 70
Type
SUPERBA
Norm
ASME B16.21
Number of inserts
0
Nominal diameter
14"
Flange pressure stage
150lbs
Outer Diameter
451 mm
Inner Diameter
356 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material
NBR
Hardness (Sh A)
70
Colour
Black
Temperature range
from -20 to 80 °C
Max. pressure
10 bar
Density
1.49 g/cm³