ERIKS

ERIKS Rubber flange gasket FKM/FPM 75 PN6 DN32 3 EN 1514-1 IBC Raised face

  • ERIKS:12252716
Image 1
76x43
Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
FKM/FPM 75
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN32
Flange pressure stage
PN6
Outer Diameter
76 mm
Inner Diameter
43 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
FKM (FPM)
Hardness (Sh A)
75
Colour
Black
Temperature range
from -30 to 200 °C
Max. pressure
10 bar
Density
1.92 g/cm³