ERIKS

ERIKS Rubber flange gasket FKM/FPM 75 150lbs 6" 2 ASME B16.21 Raised face

  • ERIKS:11535208
Image 1
222x168
Save to list

€25.00/ pieceexcl. VAT

€30.25incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
FKM/FPM 75
Norm
ASME B16.21
Number of inserts
0
Nominal diameter
6"
Flange pressure stage
150lbs
Outer Diameter
222 mm
Inner Diameter
168 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Material
FKM (FPM)
Hardness (Sh A)
75
Colour
Black
Temperature range
from -30 to 200 °C
Max. pressure
10 bar
Density
1.92 g/cm³